Sheet Metal Screw, #2 x 3/16 in, Plain Stainless Steel Pan Head Phillips Drive, 50 PK

  • Mfr # 1-PPA-2-18

  • Zoro # G516463815


product price:  $1.69
/pk 50, $0.03/ea
Sold in multiples of 6 for $10.14

Key Features

Pointed Tip
Phillips Drive
Pan Head
Pack Size
Small
Manufacturer Location
Globally Sourced
Thread Style
Fully Threaded
Maximum Head Width
11/64 in
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PPA-2-18
Zoro #
G516463815
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
11/64 in
Fastener Length
3/16 in
Screw Size
#2
Maximum Head Height
1/16 in
Overall Length
3/16 in
Drive Size
#1

Details

Pack Size
Small
Manufacturer Location
Globally Sourced
Thread Style
Fully Threaded
Tip Type
Pointed
Drive
Phillips
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Material Grade/Class
18-8
Material
Stainless Steel
Made in North America
Not Made in North America
Finish
Plain
Item
Sheet Metal Screw
Type
Sheet Metal Screw
Head Type
Pan

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #2, Fastener Length 3/16 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Maximum Head Width 11/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products