
Sheet Metal Screw, #4-24 x 1/4 in, Black Steel Flange Hex Head Slotted Drive, 10000 PK
Mfr # 0404ABSWB
Zoro # G7566939
product price:Â $253.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#4-24
Fastener Length
1/4 in
Material
Steel
Finish
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0404ABSWB
Zoro #
G7566939
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#4-24
Fastener Length
1/4 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Black
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3, SAE J933
Description
Retaining Washers,4-24x1/4 Slo,PK10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.