Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #4-24 x 3/8 in, Zinc Plated Stainless Steel Flange Hex Head Slotted Drive
- Mfr # 0406ABSW
- Zoro # G7565733
product price:Â
$
209.99
/pk of 10000, $0.02/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#4-24
Fastener Length
3/8 in
Material
Stainless Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0406ABSW
- Zoro #
- G7565733
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Screw Size
- #4-24
- Fastener Length
- 3/8 in
Details
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Slotted
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3, SAE J933
Description
4-24X3/8 Slotted Indented Hex Washer Self Tapping Screw Type AB Fully Threaded Zinc Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.