Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #4 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK
- Mfr # 1VE48
- Zoro # G3029372
product price:Â
$
4.59
/pk of 100, $0.05/ea
Sold in multiples of 7Â pks for
$32.13
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#4
Fastener Length
1 in
Drive Size
#1
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1VE48
- Zoro #
- G3029372
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ANSI/ASME B18.6.4, SAE J933, IFI
- Meets/Exceeds
- ANSI/ASME B18.6.4 and SAE J933 and IFI
- Type
- Sheet Metal Screw
- Material Quality Standards
- SAE J933
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.4, SAE J933
- Material Grade/Class
- 18-8
- For Use in Systems
- General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts, High Pressure, Vacuum
- Thread Type
- Coarse
- Point Type
- A
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #4
- Fastener Length
- 1 in
- Drive Size
- #1
- Head Dia.
- 0.219 in
- Head Height
- 0.08 in
- Thread Size
- #4
- Head Width
- 0.219 in
- Maximum Head Width
- 7/32 in
- Maximum Head Height
- 5/64 in
- For Maximum Material Thickness
- 1/4 in
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #4, Fastener Length 1 in, Head Width 0.219 in, Head Height 0.08 in, Drive Size #1, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Phillips, Point Type A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.