Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK

  • Mfr # U51662.011.0050

  • Zoro # G2812330


product price:  $3.89
/pk 100, $0.04/ea

Key Features

Truss Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#4
Fastener Length
1/2 in
Drive Size
#1
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51662.011.0050
Zoro #
G2812330
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#4
Fastener Length
1/2 in
Drive Size
#1
Head Dia.
0.241 in to 0.257 in
Head Height
0.069 in
Thread Size
#4
Maximum Head Width
1/4 in
Minimum Head Width
15/64 in
Maximum Head Height
1/16 in
Minimum Head Height
1/16 in
Head Width
0.212 in
For Maximum Material Thickness
1/4 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Application
Thread Forming Tapping Screw Type AB
Meets/Exceeds
ASME B18.6.3
Dimensional Standards
ASME B18.6.3
Point Type
AB
Type
Sheet Metal Screw
For Use in Systems
Thread Forming Tapping Screw Type AB
Pack Size
Small
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #4, Fastener Length 1/2 in, Head Width 0.212 in, Head Height 0.069 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height 1/16 in, Minimum Head Width 15/64 in, Maximum Head Height 1/16 in, Maximum Head Width 1/4 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products