Sheet Metal Screw, #4 x 2 in, Plain Stainless Steel Pan Head Phillips Drive, 10 PK
Mfr # 1-PPB-4-200
Zoro # G916463521
product price: $1.39
/pk 10, $0.14/ea
Sold in multiples of 8 for $11.12
Key Features
Pan Head
Blunt Tip
Phillips Drive
Material
Stainless Steel
System of Measurement
Inch
Finish
Plain
Fastener Length
2 in
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-PPB-4-200
Zoro #
G916463521
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2 in
Maximum Head Height
5/64 in
Drive Size
#1
Screw Size
#4
Overall Length
2 in
Maximum Head Width
7/32 in
Details
Material
Stainless Steel
System of Measurement
Inch
Item
Sheet Metal Screw
Finish
Plain
Head Type
Pan
Thread Style
Fully Threaded
Type
Sheet Metal Screw
Material Grade/Class
18-8
Tip Type
Blunt
Pack Size
Small
Drive
Phillips
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Dimensional Standards
ASME B18.6.3
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #4, Fastener Length 2 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.