Sheet Metal Screw, #4 x 5/16 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK

  • Mfr # 1-PPB-4-31

  • Zoro # G716463530


product price: $2.39
/pk 100, $0.02/ea
Sold in multiples of 4 for $9.56

Key Features

Blunt Tip
Phillips Drive
Pan Head
Pack Size
Small
Finish
Plain
Maximum Head Height
5/64 in
Made in North America
Not Made in North America
Type
Sheet Metal Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PPB-4-31
Zoro #
G716463530
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
5/64 in
Maximum Head Width
7/32 in
Screw Size
#4
Overall Length
5/16 in
Drive Size
#1
Fastener Length
5/16 in

Details

Pack Size
Small
Finish
Plain
Made in North America
Not Made in North America
Tip Type
Blunt
Drive
Phillips
Type
Sheet Metal Screw
Thread Style
Fully Threaded
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Material
Stainless Steel
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Item
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #4, Fastener Length 5/16 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products