Sheet Metal Screw, #4 x 5/8 in, Plain Stainless Steel Pan Head Square Drive, 100 PK

  • Mfr # 1-SQP-4-62

  • Zoro # G916465075


product price:  $3.19
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.57

Key Features

Square Drive
Pan Head
Pointed Tip
Type
Sheet Metal Screw
Material
Stainless Steel
Maximum Head Height
3/32 in
Made in North America
Not Made in North America
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-SQP-4-62
Zoro #
G916465075
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/32 in
Overall Length
5/8 in
Drive Size
#0
Maximum Head Width
7/32 in
Fastener Length
5/8 in
Screw Size
#4

Details

Type
Sheet Metal Screw
Material
Stainless Steel
Made in North America
Not Made in North America
Thread Style
Fully Threaded
Pack Size
Small
Material Grade/Class
18-8
Finish
Plain
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Drive
Square
Manufacturer Location
Globally Sourced
Head Type
Pan
Item
Sheet Metal Screw
Tip Type
Pointed

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #4, Fastener Length 5/8 in, Drive Size #0, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Square, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products