Sheet Metal Screw, #6 x 1 1/4 in, Plain Stainless Steel Flat Head Phillips Drive, 50 PK

  • Mfr # 2-PFA-6-125

  • Zoro # G616465504


product price:  $4.19
/pk 50, $0.08/ea
Sold in multiples of 3 for $12.57

Key Features

Phillips Drive
Flat Head
Pointed Tip
Made in North America
Not Made in North America
Maximum Head Height
1/16 in
Dimensional Standards
ASME B18.6.3
Maximum Head Width
17/64 in
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-PFA-6-125
Zoro #
G616465504
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/16 in
Maximum Head Width
17/64 in
Drive Size
#2
Overall Length
1 1/4 in
Screw Size
#6
Fastener Length
1 1/4 in

Details

Drive
Phillips
Made in North America
Not Made in North America
Dimensional Standards
ASME B18.6.3
Head Type
Flat
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Finish
Plain
Material
Stainless Steel
Pack Size
Small
Manufacturer Location
Globally Sourced
Material Grade/Class
316
System of Measurement
Inch
Tip Type
Pointed
Type
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 1 1/4 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products