Sheet Metal Screw, #6 x 1 1/4 in, Plain Stainless Steel Pan Head Phillips Drive, 50 PK

  • Mfr # 2-PPA-6-125

  • Zoro # G116463321


product price:  $3.99
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.97

Key Features

Pointed Tip
Phillips Drive
Pan Head
System of Measurement
Inch
Drive Size
#2
Dimensional Standards
ASME B18.6.3
Screw Size
#6
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-PPA-6-125
Zoro #
G116463321
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Screw Size
#6
Maximum Head Width
17/64 in
Overall Length
1 1/4 in
Fastener Length
1 1/4 in
Maximum Head Height
3/32 in

Details

System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Finish
Plain
Material
Stainless Steel
Item
Sheet Metal Screw
Material Grade/Class
316
Tip Type
Pointed
Drive
Phillips
Pack Size
Small
Type
Sheet Metal Screw
Head Type
Pan
Made in North America
Not Made in North America

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 1 1/4 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products