Sheet Metal Screw, #6 x 1/2 in, Plain Stainless Steel Flat Head Slotted Drive, 100 PK

  • Mfr # 2WE44

  • Zoro # G2710531


product price: $4.59
/pk 100, $0.05/ea
Sold in multiples of 10 for $45.90

Key Features

Flat Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Standards
ASME B18.6.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WE44
Zoro #
G2710531
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1/2 in
Size
#6
Head Height
0.078 in
Head Dia.
0.262 in
Length
1/2 in
Head Width
0.262 in
Maximum Head Height
5/64 in
For Maximum Material Thickness
1/4 in
Thread Size
#6
Maximum Head Width
17/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Tip Type
Pointed
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.4
Drive Type
Slotted
Meets/Exceeds
ANSI/ASME B18.6.4
Head Angle (Deg.)
82
Maximum Head Angle
82 Degrees
Dimensional Standards
ASME B18.6.4
Type
Sheet Metal Screw
Pack Size
Small
Point Type
A
Material Quality Standards
SAE J933
Thread Type
Coarse
For Use in Systems
General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts, High Pressure, Vacuum
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 1/2 in, Head Width 0.262 in, Head Height 0.078 in, Dimensional Standards ASME B18.6.4, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Slotted, Point Type A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products