Sheet Metal Screw, #6 x 1/2 in, Plain Stainless Steel Pan Head Square Drive, 100 PK

  • Mfr # 32-SQP-6-50

  • Zoro # G516463259


product price:  $4.99
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.98

Key Features

Square Drive
Pan Head
Pointed Tip
Made in North America
Not Made in North America
System of Measurement
Inch
Overall Length
1/2 in
Maximum Head Width
17/64 in
Maximum Head Height
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-SQP-6-50
Zoro #
G516463259
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Maximum Head Width
17/64 in
Maximum Head Height
5/64 in
Fastener Length
1/2 in
Screw Size
#6
Drive Size
#1

Details

Made in North America
Not Made in North America
Drive
Square
Head Type
Pan
System of Measurement
Inch
Tip Type
Pointed
Type
Sheet Metal Screw
Pack Size
Small
Thread Style
Fully Threaded
Material
Stainless Steel
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Finish
Plain
Manufacturer Location
Globally Sourced
Item
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 1/2 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Square, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products