Sheet Metal Screw, #6 x 2 in, Plain Stainless Steel Flat Head Phillips Drive, 50 PK
Mfr # 2-PFA-6-200
Zoro # G416465391
product price: $6.89
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.78
Key Features
Flat Head
Pointed Tip
Phillips Drive
Manufacturer Location
Globally Sourced
Type
Sheet Metal Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-PFA-6-200
Zoro #
G416465391
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2 in
Maximum Head Width
17/64 in
Screw Size
#6
Drive Size
#2
Maximum Head Height
1/16 in
Overall Length
2 in
Details
Item
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Type
Sheet Metal Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
System of Measurement
Inch
Material
Stainless Steel
Head Type
Flat
Tip Type
Pointed
Material Grade/Class
316
Finish
Plain
Made in North America
Not Made in North America
Drive
Phillips
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 2 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.