Sheet Metal Screw, #6 x 2 in, Plain Stainless Steel Pan Head Phillips Drive, 50 PK
Mfr # 1-PPA-6-200
Zoro # G316463756
product price:Â $4.79
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.58
Key Features
Pointed Tip
Phillips Drive
Pan Head
Type
Sheet Metal Screw
Pack Size
Small
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Made in North America
Not Made in North America
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-PPA-6-200
Zoro #
G316463756
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Screw Size
#6
Overall Length
2 in
Maximum Head Height
3/32 in
Maximum Head Width
17/64 in
Fastener Length
2 in
Details
Type
Sheet Metal Screw
Pack Size
Small
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Made in North America
Not Made in North America
Thread Style
Fully Threaded
Material Grade/Class
18-8
Tip Type
Pointed
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Item
Sheet Metal Screw
Head Type
Pan
Finish
Plain
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 2 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.