Sheet Metal Screw, #6 x 3/8 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK

  • Mfr # 31-FAU-6-37

  • Zoro # G116462935


product price:  $3.29
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.87

Key Features

Flat Head
Phillips Drive
Pointed Tip
Finish
Plain
Pack Size
Small
Screw Size
#6
Maximum Head Width
17/64 in
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-FAU-6-37
Zoro #
G116462935
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Maximum Head Width
17/64 in
Drive Size
#2
Fastener Length
3/8 in
Maximum Head Height
1/16 in
Overall Length
3/8 in

Details

Finish
Plain
Pack Size
Small
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Head Type
Flat
Item
Sheet Metal Screw
Material Grade/Class
18-8
System of Measurement
Inch
Drive
Phillips
Material
Stainless Steel
Type
Sheet Metal Screw
Tip Type
Pointed

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 3/8 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products