Sheet Metal Screw, #6 x 3/8 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK

  • Mfr # 32-FAU-6-37

  • Zoro # G416465353


product price:  $8.29
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.58

Key Features

Pointed Tip
Flat Head
Phillips Drive
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Screw Size
#6
Drive Size
#2
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-FAU-6-37
Zoro #
G416465353
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Drive Size
#2
Maximum Head Width
17/64 in
Fastener Length
3/8 in
Overall Length
3/8 in
Maximum Head Height
1/16 in

Details

Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Tip Type
Pointed
Item
Sheet Metal Screw
Finish
Plain
Manufacturer Location
Globally Sourced
Material
Stainless Steel
Type
Sheet Metal Screw
Material Grade/Class
316
Made in North America
Not Made in North America
Pack Size
Small
System of Measurement
Inch
Head Type
Flat
Drive
Phillips

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 3/8 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products