Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK

  • Mfr # 1WB43

  • Zoro # G3337564


product price:  $3.59
/pk 100, $0.04/ea

Key Features

Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Fastener Length
5/8 in
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WB43
Zoro #
G3337564
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
5/8 in
Drive Size
#2
Head Dia.
0.262 in
Head Height
0.128 in
Thread Size
#6
Head Width
0.262 in
Maximum Head Height
1/8 in
Maximum Head Width
17/64 in
For Maximum Material Thickness
1/4 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.4, SAE J933, IFI
Head Angle (Deg.)
82
Dimensional Standards
ASME B18.6.4, SAE J933
Material Quality Standards
SAE J933
Maximum Head Angle
82 Degrees
Pack Size
Small
Meets/Exceeds
ANSI/ASME B18.6.4 and SAE J933 and IFI
Type
Sheet Metal Screw
Material Grade/Class
18-8
For Use in Systems
General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts, High Pressure, Vacuum
Thread Type
Coarse
Point Type
A

Description

Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 5/8 in, Head Width 0.262 in, Head Height 0.128 in, Drive Size #2, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Point Type A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products