Sheet Metal Screw, #6 x 5/8 in, Plain Stainless Steel Pan Head Combination Phillips/Slotted Drive

  • Mfr # 31-CPA-6-62

  • Zoro # G416465162


product price:  $4.69
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.38

Key Features

Pan Head
Pointed Tip
Combination Phillips/Slotted Drive
Manufacturer Location
Globally Sourced
Material
Stainless Steel
Maximum Head Width
17/64 in
Thread Style
Fully Threaded
Maximum Head Height
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-CPA-6-62
Zoro #
G416465162
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
17/64 in
Maximum Head Height
3/32 in
Overall Length
5/8 in
Drive Size
#2
Screw Size
#6
Fastener Length
5/8 in

Details

Head Type
Pan
Manufacturer Location
Globally Sourced
Material
Stainless Steel
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Made in North America
Not Made in North America
Item
Sheet Metal Screw
Type
Sheet Metal Screw
Tip Type
Pointed
Drive
Combination Phillips/Slotted
Pack Size
Small
Material Grade/Class
18-8
System of Measurement
Inch
Finish
Plain

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 5/8 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products