Sheet Metal Screw, #8-18 x 3/8 in, Zinc Plated Steel Truss Head Torx Drive, 10000 PK

  • Mfr # 0806BTT

  • Zoro # G9689953


product price:  $324.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Truss Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8-18
Fastener Length
3/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0806BTT
Zoro #
G9689953
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8-18
Fastener Length
3/8 in
Drill Point Size
Type B

Details

System of Measurement
Inch
Head Type
Truss
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3, SAE J933

Description

8-18X3/8 6 Lobe Full Contour Truss Self Tapping Screw Type B Full Thread Zinc And Bake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products