
Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 4000 PK
Mfr # 0816ABPO188
Zoro # G7588657
product price:Â $572.99
/pk 4000, $0.14/ea
Free Shipping & Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0816ABPO188
Zoro #
G7588657
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#8
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Description
8-18X1 Phillips Oval Self Tapping Screw Type AB Fully Threaded 18-8 Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.