Sheet Metal Screw, #8 x 3 in, Plain Stainless Steel Flat Head Phillips Drive, 25 PK
Mfr # 2-PFA-8-300
Zoro # G316465408
product price: $5.19
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.38
Key Features
Pointed Tip
Phillips Drive
Flat Head
Fastener Length
3 in
Type
Sheet Metal Screw
Material
Stainless Steel
Pack Size
Small
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-PFA-8-300
Zoro #
G316465408
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
3 in
Maximum Head Width
5/16 in
Overall Length
3 in
Screw Size
#8
Drive Size
#2
Maximum Head Height
3/32 in
Details
Type
Sheet Metal Screw
Item
Sheet Metal Screw
Tip Type
Pointed
Drive
Phillips
Material
Stainless Steel
Pack Size
Small
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Head Type
Flat
Made in North America
Not Made in North America
Material Grade/Class
316
Finish
Plain
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 3 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Phillips, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.