Sheet Metal Screw, #8 x 5/8 in, Plain Stainless Steel Truss Head Phillips Drive, 50 PK

  • Mfr # 2-PTA-8-62

  • Zoro # G616464071


product price:  $4.15
/pk 50, $0.08/ea
Sold in multiples of 3 for $12.45

Key Features

Phillips Drive
Truss Head
Pointed Tip
Pack Size
Small
Thread Style
Fully Threaded
Type
Sheet Metal Screw
Finish
Plain
Material Grade/Class
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-PTA-8-62
Zoro #
G616464071
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Maximum Head Width
25/64 in
Maximum Head Height
7/64 in
Overall Length
5/8 in
Fastener Length
5/8 in
Drive Size
#2

Details

Pack Size
Small
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Type
Sheet Metal Screw
Drive
Phillips
Finish
Plain
Head Type
Truss
Material Grade/Class
316
Made in North America
Not Made in North America
Dimensional Standards
ASME B18.6.3
Tip Type
Pointed
Material
Stainless Steel
System of Measurement
Inch
Manufacturer Location
Globally Sourced

Description

Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 5/8 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 25/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products