Sheet Metal Screw, #8 x 7/8 in, Zinc Plated Steel Flange Hex Head Slotted Drive, 100 PK
- Mfr # U28100.016.0087
- Zoro # G9682845
product price:Â
$
9.49
/pk of 100, $0.09/ea
Key Features
Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
7/8 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U28100.016.0087
- Zoro #
- G9682845
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- #8
- Fastener Length
- 7/8 in
- Head Height
- 0.11 in
- Head Dia.
- 0.244 in to 0.250 in
- Thread Size
- #8-18
- Head Width
- 0.312 in
- Maximum Head Height
- 7/64 in
- For Maximum Material Thickness
- 1/8 in
- Maximum Head Width
- 5/16 in
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 7/8 in, Head Width 0.312 in, Head Height 0.11 in, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1/8 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Slotted, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.