Zoro Select
Sheet Metal Screw, #8 x 9/16 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK
- Zoro #: G1863401
- Mfr #: U26456.016.0056
Hover or click to zoom Tap to zoom
Key Features
- Materials for Use With: Metal
- Head Type: K-Lath
- Drive: Phillips
- Material: Steel
- Finish: Zinc Plated
- Tip Type: Pointed
- Drive Size: #2
- System of Measurement: Inch
$3.15
Pk of 100, $0.03/ea
Subtotal: $3.15
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 2400 PK B26456.016.0200
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK U26456.016.0150
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK U26456.016.0050
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Combination Slotted/Phillips Drive U26661.024.0075
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK 1VU31
- ZORO SELECT Sheet Metal Screw, #6 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.013.0087
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK 1WE65
- ZORO SELECT Sheet Metal Screw, #8-15 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 10000 PK 0808PWSHC
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 12000 PK FTA88024GR12M
- NEWPORT FASTENERS Sheet Metal Screw, #10-16 x 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK 854218-1000
- BUILDRIGHT Sheet Metal Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 132 PK 08821
- Zoro Select Self-Tapping Screws