Sheet Metal Screw, M2.9 x 19 mm, Plain Stainless Steel Flat Head Phillips Drive, 50 PK
Mfr # 1-MFA-2.9-19
Zoro # G716462991
product price: $1.89
/pk 50, $0.04/ea
Sold in multiples of 5 for $9.45
Key Features
Phillips Drive
Pointed Tip
Flat Head
Finish
Plain
Thread Style
Fully Threaded
Maximum Head Height
1.7 mm
Maximum Head Width
5.5 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-MFA-2.9-19
Zoro #
G716462991
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1.7 mm
Maximum Head Width
5.5 mm
Drive Size
#1
Overall Length
19 mm
Fastener Length
19 mm
Screw Size
M2.9
Details
Finish
Plain
Thread Style
Fully Threaded
Drive
Phillips
Tip Type
Pointed
Item
Sheet Metal Screw
Head Type
Flat
Material
Stainless Steel
Material Grade/Class
18-8
Manufacturer Location
Globally Sourced
Type
Sheet Metal Screw
Pack Size
Small
Made in North America
Not Made in North America
Dimensional Standards
DIN 7982 Type C
System of Measurement
Metric
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size M2.9, Fastener Length 19 mm, Drive Size #1, Dimensional Standards DIN 7982 Type C, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1.7 mm, Maximum Head Width 5.5 mm, System of Measurement Metric, Drive Phillips, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.