Sheet Metal Screw, M2.9 x 25 mm, Plain Stainless Steel Flat Head Phillips Drive, 25 PK
Mfr # 1-MFA-2.9-25
Zoro # G816463010
product price: $1.49
/pk 25, $0.06/ea
Sold in multiples of 7 for $10.43
Key Features
Flat Head
Pointed Tip
Phillips Drive
Material
Stainless Steel
System of Measurement
Metric
Dimensional Standards
DIN 7982 Type C
Maximum Head Width
5.5 mm
Pack Size
Small
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-MFA-2.9-25
Zoro #
G816463010
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
5.5 mm
Maximum Head Height
1.7 mm
Screw Size
M2.9
Overall Length
25 mm
Fastener Length
25 mm
Drive Size
#1
Details
Material
Stainless Steel
Item
Sheet Metal Screw
System of Measurement
Metric
Dimensional Standards
DIN 7982 Type C
Head Type
Flat
Pack Size
Small
Thread Style
Fully Threaded
Tip Type
Pointed
Drive
Phillips
Type
Sheet Metal Screw
Made in North America
Not Made in North America
Material Grade/Class
18-8
Finish
Plain
Manufacturer Location
Globally Sourced
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size M2.9, Fastener Length 25 mm, Drive Size #1, Dimensional Standards DIN 7982 Type C, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1.7 mm, Maximum Head Width 5.5 mm, System of Measurement Metric, Drive Phillips, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.