Sheet Metal Screw, M3.5 x 13 mm, Plain Stainless Steel Flat Head Phillips Drive, 50 PK

  • Mfr # 1-MFA-3.5-13

  • Zoro # G816463041


product price:  $1.89
/pk 50, $0.04/ea
Sold in multiples of 5 for $9.45

Key Features

Phillips Drive
Pointed Tip
Flat Head
Maximum Head Width
6.8 mm
System of Measurement
Metric
Finish
Plain
Drive Size
#2
Dimensional Standards
DIN 7982 Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-MFA-3.5-13
Zoro #
G816463041
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
6.8 mm
Screw Size
M3.5
Fastener Length
13 mm
Drive Size
#2
Overall Length
13 mm
Maximum Head Height
2.1 mm

Details

Drive
Phillips
System of Measurement
Metric
Finish
Plain
Item
Sheet Metal Screw
Dimensional Standards
DIN 7982 Type C
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
Pack Size
Small
Material
Stainless Steel
Tip Type
Pointed
Made in North America
Not Made in North America
Head Type
Flat
Thread Style
Fully Threaded
Type
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size M3.5, Fastener Length 13 mm, Drive Size #2, Dimensional Standards DIN 7982 Type C, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 2.1 mm, Maximum Head Width 6.8 mm, System of Measurement Metric, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products