Sheet Metal Screw, M3.9 x 13 mm, Plain Stainless Steel Pan Head Phillips Drive, 50 PK
- Mfr # 1-MPA-3.9-13
- Zoro # G916464443
product price:Â
$
2.19
/pk of 50, $0.04/ea
Sold in multiples of 5Â pks for
$10.95
Key Features
Pointed Tip
Pan Head
Phillips Drive
System of Measurement
Inch
Screw Size
M3.9
Finish
Plain
Thread Style
Fully Threaded
Dimensional Standards
DIN 7981
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-MPA-3.9-13
- Zoro #
- G916464443
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- M3.9
- Maximum Head Height
- 2.8 mm
- Drive Size
- #2
- Overall Length
- 13 mm
- Fastener Length
- 13 mm
- Maximum Head Width
- 7.5 mm
- Wire Rope Length
- 13 mm
- Length
- 13 mm
Details
- System of Measurement
- Inch
- Tip Type
- Pointed
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Head Type
- Pan
- Dimensional Standards
- DIN 7981
- Made in North America
- Not Made in North America
- Material Grade/Class
- 18-8
- Type
- Sheet Metal Screw
- Manufacturer Location
- Globally Sourced
- Drive
- Phillips
- Material
- Stainless Steel
- Pack Size
- Small
- Shell Material
- Stainless Steel
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size M3.9, Fastener Length 13 mm, Drive Size #2, Dimensional Standards DIN 7981, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 2.8 mm, Maximum Head Width 7.5 mm, System of Measurement Inch, Drive Phillips, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.