Sheet Metal Screw, M3.9 x 9 1/2 mm, Plain Stainless Steel Pan Head Phillips Drive, 50 PK
Mfr # 1-MPA-3.9-9.5
Zoro # G016464497
product price:Â $2.15
/pk 50, $0.04/ea
Sold in multiples of 5 for $10.75
Key Features
Pointed Tip
Phillips Drive
Pan Head
Maximum Head Height
2.8 mm
Screw Size
M3.9
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
Pack Size
Small
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-MPA-3.9-9.5
Zoro #
G016464497
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
2.8 mm
Screw Size
M3.9
Fastener Length
9 1/2 mm
Maximum Head Width
7.5 mm
Overall Length
9 1/2 mm
Drive Size
#2
Details
Manufacturer Location
Globally Sourced
Tip Type
Pointed
Material Grade/Class
18-8
Pack Size
Small
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Type
Sheet Metal Screw
Made in North America
Not Made in North America
Thread Style
Fully Threaded
Dimensional Standards
DIN 7981
Head Type
Pan
Item
Sheet Metal Screw
System of Measurement
Inch
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size M3.9, Fastener Length 9 1/2 mm, Drive Size #2, Dimensional Standards DIN 7981, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 2.8 mm, Maximum Head Width 7.5 mm, System of Measurement Inch, Drive Phillips, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.