Sheet Metal Screw, M5 x 16 mm, Zinc Plated Steel Torx Drive, 4000 PK

  • Mfr # MI516CTB10Z

  • Zoro # G2581230


product price:  $688.99
/pk 4000, $0.17/ea
Free Shipping & Returns

Key Features

Torx Drive
Pointed Tip
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ISO7380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI516CTB10Z
Zoro #
G2581230
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M5
Fastener Length
16 mm
Thread Size
M5-0.80

Details

System of Measurement
Metric
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ISO7380
Material Grade/Class
Class 10.9

Description

Cap Screws/Hex Bolts,M5-0.8,PK4000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.