Sheet Metal Screw, M8 x 20 mm, Zinc Plated Steel Torx Drive, 1500 PK
- Mfr # MI820CTB10Z
- Zoro # G2581185
product price:Â
$
868.99
/pk of 1500, $0.58/ea
Free Shipping & Returns
Key Features
Torx Drive
Pointed Tip
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ISO7380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MI820CTB10Z
- Zoro #
- G2581185
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- M8
- Fastener Length
- 20 mm
- Thread Size
- M8-1.25
Details
- System of Measurement
- Metric
- Drive
- Torx
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ISO7380
- Material Grade/Class
- Class 10.9
Description
Cap Screws/Hex Bolts,M8-1.2,PK1500, Package Quantity 1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.