Sheet Metal Screw, M6.30 x 25 mm, Black Phosphate Steel Flange Hex Head External Hex Drive, 50 PK

  • Mfr # 5955PK

  • Zoro # G5104251


product price:  $11.49
/pk 50, $0.23/ea

Key Features

Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Metric
Screw Size
M6.30
Drive Size
10 mm
Material
Steel
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5955PK
Zoro #
G5104251
UPC #
841213007031
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M6.30
Fastener Length
25 mm
Drive Size
10 mm
Head Height
4 mm
Head Dia.
10mm
Head Width
10 mm
Washer Outside Diameter
17 mm
Overall Length
25 mm
Maximum Head Width
10 mm
Maximum Head Height
4 mm

Details

System of Measurement
Metric
Head Type
Flange Hex
Drive
External Hex
Tip Type
Pointed
Material
Steel
Finish
Black Phosphate
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Includes Nut
Nut Not Included
Thread Pitch
1.81 mm
Pack Size
Small
Type
Sheet Metal Screw
Includes Washer
Yes
Thread Type
Coarse

Description

Sheet Metal Screw, Head Type Hex Washer, Finish Phosphate, Material Steel, Screw Size M6.3, Fastener Length 25 mm, Head Width 10 mm, Head Height 4 mm, Drive Size 10mm, Dimensional Standards Not Applicable, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 4 mm, Maximum Head Width 10 mm, System of Measurement Metric, Drive External Hex, For Use in Systems Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products