Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet, Perf, Al, 40x36, 14ga, 0.188In Dia, Rnd

  • Mfr # 03063188R250S-36X40

  • Zoro # G2940962


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
22,000 psi
Thickness
0.063 in
Temper
H14
Hole Pattern
Staggered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03063188R250S-36X40
Zoro #
G2940962
UPC #
-
Country of Origin
India

Dimensions

Thickness
0.063 in
Width
36 in
Width Tolerance
+/-0.125 in
Hole Dia.
0.188 in
Length Tolerance
+/-0.125 in
Length
40 in
Overall Width
36 in
Hole Diameter
0.188 in
Overall Length
40 in

Details

Item
Aluminum Perforated Sheet
Material
Aluminum
Yield Strength
22,000 psi
Temper
H14
Hole Pattern
Staggered
Finish
Mill
Open Area
51 %
Center Spacing
0.25 in
Gauge
14 ga
Hardness Scale
Brinell
Tensile Strength
22,000 psi
Thickness Tolerance
+/-0.004 in
Hole Shape
Round
Typical Hardness
40
Alloy Type
3003
Standards
ISO 9001:2015
Weight Per Area
0.44 lb/sq ft
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Shape
Rectangular
Material Grade
3003
System of Measurement
Inch
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Tolerance Rating
Standard
Brinell Hardness
40
Appearance
Pattern
Rockwell Hardness
C40
Includes Material Certificate
No Certificates Included
Elongation
8 %
Resistance Properties
Corrosion-Resistant

Description

Aluminum Perforated Sheet, Aluminum, 3003, H14, Rectangular, Appearance Pattern, 40 in Overall Length, Length Tolerance +/-0.125 in, 36 in Overall Width, Width Tolerance +/-0.125 in, 0.063 in Thickness, Thickness Tolerance +/-0.004 in, Gauge 14 ga, Center Spacing 0.25 in, Hole Diameter 0.188 in, Hole Pattern Staggered, Hole Shape Round, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 22,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.