Sheet, Perf, Al, 40x36, 16ga, 0.250In Dia, Rnd

  • Mfr # 03050250R375S-36X40

  • Zoro # G2431371


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
22,000 psi
Thickness
0.05 in
Temper
H14
Hole Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03050250R375S-36X40
Zoro #
G2431371
UPC #
-
Country of Origin
India

Dimensions

Thickness
0.05 in
Hole Dia.
0.25 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Width
36 in
Length
40 in
Hole Diameter
0.25 in
Overall Length
40 in
Overall Width
36 in

Details

Item
Aluminum Perforated Sheet
Material
Aluminum
Yield Strength
22,000 psi
Temper
H14
Center Spacing
0.375 in
Hardness Scale
Brinell
Gauge
16 ga
Open Area
40 %
Thickness Tolerance
+/-0.004 in
Finish
Mill
Typical Hardness
40
Tensile Strength
22,000 psi
Alloy Type
3003
Hole Pattern
Staggered
Hole Shape
Round
Standards
ISO 9001:2015
Mechanical Finish
Mill
System of Measurement
Inch
Brinell Hardness
40
Rockwell Hardness
C40
Shape
Rectangular
Material Grade
3003
Heat Treatable
Not Heat Treatable
Tolerance Rating
Standard
Includes Material Certificate
No Certificates Included
Heat Treatment
No Heat Treatment
Appearance
Pattern
Weight Per Area
0.43 lb/sq ft
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant
Elongation
8 %

Description

Aluminum Perforated Sheet, Aluminum, 3003, H14, Rectangular, Appearance Pattern, 40 in Overall Length, Length Tolerance +/-0.125 in, 36 in Overall Width, Width Tolerance +/-0.125 in, 0.05 in Thickness, Thickness Tolerance +/-0.004 in, Gauge 16 ga, Center Spacing 0.375 in, Hole Diameter 0.25 in, Hole Pattern Staggered, Hole Shape Round, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 22,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.