Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet, Perf, SS, 40x36, 18 ga, 0.125 Dia, Rnd

  • Mfr # 0418G125R188S-36X40

  • Zoro # G2181636


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Gauge
18 ga
Hole Shape
Round
Hole Pattern
Staggered
Width
36 in
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0418G125R188S-36X40
Zoro #
G2181636
UPC #
-
Country of Origin
India

Dimensions

Width
36 in
Length
40 in
Thickness
0.048 in
Hole Dia.
0.125 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Hole Diameter
0.125 in
Thickness - Guage
0.048 in - ( 18 ga Gauge )
Overall Width
36 in
Overall Length
40 in

Details

Gauge
18 ga
Hole Shape
Round
Hole Pattern
Staggered
Open Area
40 %
Temper
Annealed
Alloy Type
304
Typical Hardness
B90
Finish
2B
Hardness Scale
Rockwell
Material
Stainless Steel
Yield Strength
35,000 psi
Tensile Strength
85,000 psi
Item
Stainless Steel Perforated Sheet
Center Spacing
0.187 in
Thickness Tolerance
+/-0.003 in
Standards
ISO 9001:2015
Heat Treatment
Annealed
Shape
Rectangular
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Vickers Hardness
129
Material Grade
304
Appearance
Pattern
Brinell Hardness
123
Weight Per Area
1.16 lb/sq ft
Mechanical Finish
2B
Rockwell Hardness
B90
Maximum Temperature
1,200 Degrees F
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant

Description

Stainless Steel Perforated Sheet, Stainless Steel, 304, Rectangular, 40 in Overall Length, Length Tolerance +/-0.125 in, 36 in Overall Width, Width Tolerance +/-0.125 in, 0.048 in Thickness, Thickness Tolerance +/-0.003 in, Gauge 18 ga, Center Spacing 0.187 in, 0.125 in Hole Diameter, Hole Pattern Staggered, Hole Shape Round, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish 2B, Yield Strength 35,000 psi, Tensile Strength 85,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.