Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 1500-1/16-50
- Zoro # G522386023
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Material
SBR
Standards
ASTM D2000 AA
Grade
Standard
Shape
Roll
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1500-1/16-50
- Zoro #
- G522386023
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Material
- SBR
- Standards
- ASTM D2000 AA
- Grade
- Standard
- Shape
- Roll
- Backing Type
- Plain
- Chemical Compatibility
- Steam, 400 to 500 Degrees F, Water
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 800 psi
- Minimum Adhesive Temperature
- -30 Degrees F
- Elongation
- 150 %
- Maximum Temperature
- 170 Degrees F
- Durometer
- 70 Shore A
- Item
- Rubber Roll
- Color
- Black
- Minimum Temperature
- -20 Degrees F
- Texture
- Smooth
- Shell Material
- SBR
- Wire Color
- Black
- Traction Material
- SBR
Dimensions
- Overall Width
- 36 in
- Overall Thickness
- 1/16 in
- Wire Rope Length
- 50 ft
- Overall Length
- 50 ft
- Length
- 50 ft
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 50 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.