Sheet Rubber
- Mfr # 1507-1/16B
- Zoro # G922387521
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Maximum Temperature
170 Degrees F
Durometer
70 Shore A
Minimum Adhesive Temperature
-30 Degrees F
Color
Red
Shape
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1507-1/16B
- Zoro #
- G922387521
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Temperature
- 170 Degrees F
- Durometer
- 70 Shore A
- Minimum Adhesive Temperature
- -30 Degrees F
- Item
- Rubber Sheet
- Color
- Red
- Shape
- Sheet
- Minimum Temperature
- -20 Degrees F
- Chemical Compatibility
- Steam, 400 to 500 Degrees F, Water
- Grade
- Standard
- Maximum Adhesive Temperature
- 300 Degrees F
- Backing Type
- Plain
- Elongation
- 150 %
- Texture
- Smooth
- Tensile Strength
- 400 psi
- Material
- SBR
- Standards
- ASTM D2000 AA
- Shell Material
- SBR
- Wire Color
- Red
- Traction Material
- SBR
Dimensions
- Wire Rope Length
- 24 in
- Overall Width
- 12 in
- Overall Thickness
- 1/16 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 70 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.