Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 330-3/32CTAPE
- Zoro # G922435956
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Overall Width
12 in
Wire Rope Length
36 in
Durometer
60 Shore A
Minimum Temperature
-20 Degrees F
Elongation
350 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 330-3/32CTAPE
- Zoro #
- G922435956
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 12 in
- Wire Rope Length
- 36 in
- Overall Thickness
- 3/32 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Durometer
- 60 Shore A
- Minimum Temperature
- -20 Degrees F
- Elongation
- 350 %
- Grade
- Standard
- Maximum Temperature
- 220 Degrees F
- Tensile Strength
- 1,500 psi
- Item
- Rubber Sheet
- Texture
- Smooth
- Shape
- Sheet
- Standards
- ASTM D2000 CE
- Maximum Adhesive Temperature
- 300 Degrees F
- Chemical Compatibility
- Ozone
- Color
- Black
- Backing Type
- Adhesive
- Material
- Hypalon
- Minimum Adhesive Temperature
- -30 Degrees F
- Shell Material
- Hypalon
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Hypalon, Standards ASTM D2000 CE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.