Sheet Rubber
- Mfr # 4050-3/32-25
- Zoro # G022383614
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Maximum Temperature
220 Degrees F
Elongation
400 %
Shape
Roll
Tensile Strength
1,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4050-3/32-25
- Zoro #
- G022383614
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Temperature
- 220 Degrees F
- Elongation
- 400 %
- Shape
- Roll
- Tensile Strength
- 1,000 psi
- Material
- Buna-N
- Color
- Black
- Standards
- ASTM D2000 BF
- Backing Type
- Plain
- Minimum Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Durometer
- 50 Shore A
- Item
- Rubber Roll
- Texture
- Smooth
- Grade
- Standard
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Overall Width
- 36 in
- Wire Rope Length
- 25 ft
- Overall Thickness
- 3/32 in
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 25 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.