Sheet Rubber
- Mfr # 4050-3/8V
- Zoro # G822382985
product price:Â
$
14.39
/ea
Key Features
Material
Buna-N
Minimum Adhesive Temperature
-30 Degrees F
Overall Width
6 in
Backing Type
Plain
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4050-3/8V
- Zoro #
- G822382985
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 6 in
- Overall Thickness
- 3/8 in
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Details
- Material
- Buna-N
- Minimum Adhesive Temperature
- -30 Degrees F
- Backing Type
- Plain
- Color
- Black
- Maximum Adhesive Temperature
- 300 Degrees F
- Elongation
- 400 %
- Standards
- ASTM D2000 BF
- Shape
- Strip
- Minimum Temperature
- -30 Degrees F
- Texture
- Smooth
- Item
- Rubber Strip
- Grade
- Standard
- Maximum Temperature
- 220 Degrees F
- Durometer
- 50 Shore A
- Tensile Strength
- 1,000 psi
- Shell Material
- Buna-N
- Wire Color
- Black
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.