Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 50060-1/16-10
- Zoro # G322386254
product price:Â
$
65.69
/ea
Key Features
Minimum Temperature
-30 Degrees F
Texture
Smooth
Maximum Adhesive Temperature
300 Degrees F
Maximum Temperature
200 Degrees F
Material
Neoprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50060-1/16-10
- Zoro #
- G322386254
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Minimum Temperature
- -30 Degrees F
- Texture
- Smooth
- Item
- Rubber Roll
- Maximum Adhesive Temperature
- 300 Degrees F
- Maximum Temperature
- 200 Degrees F
- Material
- Neoprene
- Minimum Adhesive Temperature
- -40 Degrees F
- Color
- Red
- Backing Type
- Plain
- Shape
- Roll
- Grade
- Light Duty
- Durometer
- 60 Shore A
- Adhesive Type
- Acrylic
- Tensile Strength
- 1,500 psi
- Shell Material
- Neoprene
- Wire Color
- Red
- Traction Material
- Neoprene
Dimensions
- Overall Width
- 36 in
- Overall Thickness
- 1/16 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Light Duty, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.