Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6050FL-1/16-100
- Zoro # G422380589
product price:Â
$
7,109.99
/ea
Free Shipping & Returns
Key Features
Adhesive Type
Acrylic
Overall Width
36 in
Wire Rope Length
100 ft
Material
Neoprene
Minimum Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6050FL-1/16-100
- Zoro #
- G422380589
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Adhesive Type
- Acrylic
- Item
- Rubber Roll
- Material
- Neoprene
- Minimum Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Backing Type
- Plain
- Shape
- Roll
- Durometer
- 50 Shore A
- Minimum Adhesive Temperature
- -40 Degrees F
- Tensile Strength
- 1,500 psi
- Color
- Red
- Texture
- Smooth
- Maximum Temperature
- 200 Degrees F
- Shell Material
- Neoprene
- Wire Color
- Red
- Traction Material
- Neoprene
Dimensions
- Overall Width
- 36 in
- Wire Rope Length
- 100 ft
- Overall Thickness
- 1/16 in
- Overall Length
- 100 ft
- Length
- 100 ft
Description
Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 50 Shore A, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 100 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.