Sheet Rubber
- Mfr # 6070-3/4x3x10
- Zoro # G122435480
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Durometer
70 Shore A
Material
Neoprene
Maximum Temperature
170 Degrees F
Wire Rope Length
10 ft
Minimum Temperature
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6070-3/4x3x10
- Zoro #
- G122435480
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Durometer
- 70 Shore A
- Material
- Neoprene
- Maximum Temperature
- 170 Degrees F
- Minimum Temperature
- -20 Degrees F
- Item
- Rubber Strip
- Backing Type
- Plain
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Strip
- Minimum Adhesive Temperature
- -30 Degrees F
- Tensile Strength
- 1,000 psi
- Grade
- Standard
- Color
- Black
- Texture
- Smooth
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Wire Rope Length
- 10 ft
- Overall Width
- 3 in
- Overall Thickness
- 3/4 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 3 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.