Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet, Silver, 24" L, 24" W, 22 ga., BA, SS

  • Mfr # Linen 304BA-22Gx24x24

  • Zoro # G5602313


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Gauge
22 ga
Thickness (Decimal)
0.028 in
Width
24 in
Alloy Type
304
Thickness
0.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Linen 304BA-22Gx24x24
Zoro #
G5602313
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness (Decimal)
0.028 in
Width
24 in
Length
24 in
Thickness
0.028 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
24 in
Overall Width
24 in

Details

Gauge
22 ga
Alloy Type
304
Material
Stainless Steel
Finish
BA
Item
Stainless Steel Sheet, 24 in - L
Texture
Linen
Standards
A1023, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Color
Silver
Thickness Tolerance
+/-0.004 in
Yield Strength
5,802 psi
Heat Treatable
Not Heat Treatable
Color Type
Silver Finish
System of Measurement
Inch
Maximum Temperature
1,580 Degrees F
Minimum Temperature
-320 Degrees F
Heat Treatment
No Heat Treatment
Rockwell Hardness
92 HRB
Fabrication
Cold Rolled
Brinell Hardness
201 BHN
Material Grade
304
Mechanical Finish
BA
Shape
Sheet
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Texture Group
Embossed Finish
Elongation
40 %

Description

Stainless Steel Sheet, 24 in - L, Stainless Steel, 304, Sheet, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.028 in Thickness, Thickness Tolerance +/-0.004 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish BA, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.