Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 24" L, 24" W, 26 ga., #4, SS
Mfr # 3" Diamond 304#4-26Gx24x24
Zoro # G5632748
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 26 ga
- Thickness (Decimal) 0.017 in
- Width 24 in
- Alloy Type 304
- Thickness 0.017 in
Product Information
- Brand Zoro Select
- MFR # 3" Diamond 304#4-26Gx24x24
- Zoro # G5632748
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 24 in |
Length | 24 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Overall Length | 24 in |
Overall Width | 24 in |
Details
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Square, 24 in Overall Length, Length Tolerance +/-0.125 in, 24 in Overall Width, Width Tolerance +/-0.125 in, 0.017 in Thickness, Thickness Tolerance +/-0.004 in, Gauge 26 ga, Color Type Silver Finish, Texture 3 in Diamond, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.188" Thick (1UTN5)
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 48" L, 3/4" W (BULK-PS-PVC-574)
- ZORO SELECT Rod, Aluminum, 6061, 1 3/8 In Dia x 6 Ft L (61R1.375-72)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.250" Thick (1UTR5)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- Zoro Select Stainless Steel Sheets