Shop All Stainless Steel Sheets
Zoro Select
Sheet, Silver, 48" L, 48" W, 20 ga., #4, SS
Mfr # Stucco 304#4-20Gx48x48
Zoro # G5608038
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 20 ga
- Thickness (Decimal) 0.035 in
- Width 48 in
- Alloy Type 304
- Thickness 0.035 in
Product Information
- Brand Zoro Select
- MFR # Stucco 304#4-20Gx48x48
- Zoro # G5608038
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 48 in |
Length | 48 in |
Width Tolerance | +/-0.125 in |
Length Tolerance | +/-0.125 in |
Overall Length | 4 ft |
Overall Width | 4 ft |
Details
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Square, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.035 in Thickness, Thickness Tolerance +/-0.002 in, Gauge 20 ga, Color Type Silver Finish, Texture Stucco, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 80A (8328518EPDM8M)
- K & S PRECISION METALS 029x38x36 BRS Tube (9213)
- ZORO SELECT Foam Strip, Semi-Closed Cell, 1/2 in W, 10 ft L, 1/2 in Thick, Black (ZUSA-CBPSR-207)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.750" Thick (1ZAR5)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- Zoro Select Stainless Steel Sheets