Zoro Select
Sheet, Silver, 48" L, 48" W, 26 ga., #4, SS
- Zoro #: G5569389
- Mfr #: Oxford 304#4-26Gx48x48
Hover or click to zoom Tap to zoom
Key Features
- Gauge: 26
- Thickness (Decimal): 0.017 in
- Width: 48 in
- Alloy Type: 304
- Material: Stainless Steel
- Color: Silver
- Thickness Tolerance: +/-0.003
- Length Tolerance: +/-0.125 in
$319.71
Subtotal: $319.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #OXFORD 304#4-26GX48X48 Specifications
- Zoro #: G5569389
- Mfr #: Oxford 304#4-26Gx48x48
- Gauge: 26
- Thickness (Decimal): 0.017 in
- Width: 48 in
- Length: 48 in
- Alloy Type: 304
- Material: Stainless Steel
- Color: Silver
- Thickness Tolerance: +/-0.003
- Length Tolerance: +/-0.125 in
- Standards: A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
- Item: Silver Stainless Steel Sheet
- Finish: #4
- Width Tolerance: +/-1/8 in
- Texture: Oxford
- Length (Straight Wireway): 48 in
- Fabrication: Cold Finished
- Rockwell Hardness: B92
- Overall Length: 4 ft
- System of Measurement: Inch
- Overall Width: 4 ft
- Tolerance Rating: Standard
- Heat Treatable: No
- Maximum Temperature: 1,580 Degrees F
- Heat Treatment: No Heat Treatment
- Minimum Temperature: -320 Degrees F
- Color Type: Silver Finish
- Texture Type: Textured Finish
- Includes Material Certificate: Yes
- Mechanical Finish: #4
- Nominal Size (WxL): 4 ft x 4 ft
- Shape: Square
- Vickers Hardness: Not Applicable
- Material Grade: 304
- Brinell Hardness: 201
- Texture Group: Textured Finish
- Country of Origin (subject to change): United States
Description
Silver Stainless Steel Sheet, Stainless Steel, 304, Square, 4 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.017 in Thickness, Thickness Tolerance +/-0.003 in, Gauge 26 ga, Color Type Silver Finish, Texture Oxford, Fabrication Cold Finished, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, 201 Brinell Hardness, B92 Rockwell Hardness
Reviews of Zoro Select #OXFORD 304#4-26GX48X48
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS Oxford 304#4-26Gx48x96
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 26 ga., #4, SS Oxford 304#4-26Gx24x24
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS Stucco 304#4-24Gx48x96
- ZORO SELECT Sheet, Silver, 24" L, 24" W, 20 ga., #4, SS Oxford 304#4-20Gx24x24
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 22 ga., #4, SS 5-SM 304#4-22Gx48x48
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W Treadtex 304#4-22Gx48x120
- ZORO SELECT Silver SS Sheet, 48 in Overall W Woodgrain 304#4-20Gx48x120
- ZORO SELECT Silver SS Sheet, 48 in Overall W Satin FPR 304#4-22Gx48x96
- ZORO SELECT SS Sheet 304, 48 in Overall W 21412_48_48
- ONLINEMETALS 0.625" Brass Square Bar 385-M30 Extruded 23716
- ONLINEMETALS 12" Stainless Round Bar 316/316L- Annealed Rough Turned 24729
- Zoro Select Stainless Steel Sheets