Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet, Silver, 96" L, 48" W, 16 ga., 2B, SS

  • Mfr # Vortex SV 3042B-16Gx48x96

  • Zoro # G5545482


product price: $752.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Gauge
16 ga
Thickness (Decimal)
0.058 in
Width
48 in
Alloy Type
304
Thickness
0.058 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Vortex SV 3042B-16Gx48x96
Zoro #
G5545482
UPC #
-
Country of Origin
United States

Dimensions

Thickness (Decimal)
0.058 in
Width
48 in
Length
96 in
Thickness
0.058 in
Length Tolerance
+/-0.125 in
Width Tolerance
+/-0.125 in
Overall Width
4 ft
Overall Length
8 ft

Details

Gauge
16 ga
Alloy Type
304
Thickness Tolerance
+/-0.003 in
Item
Stainless Steel Sheet, 8 ft - L
Color
Silver
Finish
2B
Texture
Vortex
Material
Stainless Steel
Standards
A1124, A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793
Yield Strength
5,802 psi
Brinell Hardness
201 BHN
Heat Treatment
No Heat Treatment
Mechanical Finish
2B
Includes Material Certificate
No Certificates Included
Material Grade
304
Heat Treatable
Not Heat Treatable
Fabrication
Cold Rolled
System of Measurement
Inch
Minimum Temperature
-320 Degrees F
Rockwell Hardness
92 HRB
Shape
Sheet
Color Type
Silver Finish
Tolerance Rating
Standard
Maximum Temperature
1,580 Degrees F
Texture Group
Flat Polished Finish
Elongation
40 %

Description

Stainless Steel Sheet, 8 ft - L, Stainless Steel, 304, Sheet, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.058 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish 2B, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.