Zoro Homepage

Sheet, Silver, 96" L, 48" W, 22 ga., No 4, SS

  • Mfr # 5-SM 304#4-22Gx48x96

  • Zoro # G5622281


product price: $549.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Gauge
22 ga
Thickness (Decimal)
0.028 in
Width
48 in
Alloy Type
304
Thickness
0.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-SM 304#4-22Gx48x96
Zoro #
G5622281
UPC #
-
Country of Origin
United States

Dimensions

Thickness (Decimal)
0.028 in
Width
48 in
Length
96 in
Thickness
0.028 in
Width Tolerance
+/-0.125 in
Length Tolerance
+/-0.125 in
Overall Length
8 ft
Overall Width
4 ft

Details

Gauge
22 ga
Alloy Type
304
Texture
5-SM
Item
Stainless Steel Sheet, 8 ft - L
Thickness Tolerance
+/-0.0015 in
Standards
A167, A176, A240/A240M, A263, A264, A265, A666, A693, A793, A917
Color
Silver
Finish
#4
Material
Stainless Steel
Yield Strength
5,802 psi
Material Grade
304
Fabrication
Cold Rolled
Rockwell Hardness
92 HRB
Heat Treatment
No Heat Treatment
Mechanical Finish
#4
Shape
Sheet
Minimum Temperature
-320 Degrees F
Includes Material Certificate
No Certificates Included
Tolerance Rating
Standard
Maximum Temperature
1,580 Degrees F
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Brinell Hardness
201 BHN
Color Type
Silver Finish
Texture Group
Textured Finish
Elongation
40 %

Description

Stainless Steel Sheet, Stainless Steel, 304, Sheet, 8 ft Overall Length, Length Tolerance +/-0.125 in, 4 ft Overall Width, Width Tolerance +/-0.125 in, 0.028 in Thickness, Thickness Tolerance +/-0.0015 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish #4, Yield Strength 5,802 psi, Tensile Strength Not Applicable, Brinell Hardness 201 BHN, Rockwell Hardness 92 HRB, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.