Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Stock, Aluminum, 2 in Over. W

  • Mfr # 7125_2_24

  • Zoro # G602643992


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.032 in
Temper
H32
Typical Hardness
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7125_2_24
Zoro #
G602643992
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.032 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.032 in
Width and Length
2 in x 24 in
Overall Width
2 in
Overall Length
24 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Typical Hardness
60
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Finish
Unpolished
Alloy Type - Aluminum
5052
Hardness Scale
BHN
Tensile Strength
32,000 psi
Straightness Tolerance
+/-0.05 in/ft
Typical Yield Strength (PSI)
28,000 psi
Typical Tensile Strength (PSI)
33,000 psi
Thickness Tolerance
+/-0.002 in
Standards
ASTM B209
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
5052
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Brinell Hardness
60 BHN
Shape
Flat

Description

Aluminum Flat Bar, Aluminum, 5052, H32, Flat, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 2 in Overall Width, Width Tolerance +0.125 in/0 in, 0.032 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 32,000 psi, 60 BHN Brinell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.